Motion
9500-P-16-SS
9500-P-16-SS 16BSPT HEX HEAD PIPE PLUG S
Mi Item #12090765
MFR #9500-P-16-SS
Price$228.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9500-P-16-SS 16BSPT HEX HEAD PIPE PLUG S
Mi Item #12090765
MFR #9500-P-16-SS

Mfr description
9500-P-16-SS 16BSPT HEX HEAD PIPE PLUG S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.68/each

Specifications

Dimensions

  • End 1 Size
    1 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Tapered
  • End 1 Thread
    R - 1-11
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)