Motion
9511-H04-O
Male British Standard Pipe Parallel Plug - G - 1/4-19 Thread, Steel
Mi Item #12090776
MFR #9511-H04-O
Price$38.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/4-19 Thread, Steel
Mi Item #12090776
MFR #9511-H04-O

Mfr description
9511-H04-O 04BSPP HOLLOW HEX PLUG W/O-RI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.69/each

Specifications

Dimensions

  • End 1 Size
    1/4 in

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    9511
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)