Motion
9522-P-02-SS
Male British Standard Pipe Parallel Plug - G - 1/8-28 Thread, Stainless Steel, 14.0 Overall Length
MI ITEM #12090782
MFR #9522-P-02-SS
List Price$29.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 1/8-28 Thread, Stainless Steel, 14.0 Overall Length
MI ITEM #12090782
MFR #9522-P-02-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.81/each for your price

Overview

Mfr description
9522-P-02-SS 02MBSPP HEX HEAD PLUG WITH

Specifications

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/8 in
  • End 1 Thread
    G - 1/8-28
  • Material
    Stainless Steel
  • Overall Length
    14.0
  • Hex Body
    14.0
  • End 2 Style
    Non Applicable
  • Series
    9522_P
  • Thread Depth
    3.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text