Motion
9522-P-06-SS
Male British Standard Pipe Parallel Plug - G - 3/8-19 Thread, Stainless Steel, 21.5 Overall Length
MI ITEM #12090783
MFR #9522-P-06-SS
Price$66.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male British Standard Pipe Parallel Plug - G - 3/8-19 Thread, Stainless Steel, 21.5 Overall Length
MI ITEM #12090783
MFR #9522-P-06-SS

Mfr description
9522-P-06-SS 06MBSPP HEX HEAD PLUG WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.51/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Hex Body
    22.0
  • Overall Length
    21.5
  • Thread Depth
    9.53

Details

  • Adapter Type
    Plug
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 3/8-19
  • End 2 Style
    Non Applicable
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9522_P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)