Overview
Mfr description
9564-12-12-02 12MBSPP-12FBSPPS-02FBSPP G
Specifications
- Adapter TypeTee
- End 1 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 1 Size1/8 in, 3/4 in
- End 1 ThreadG - 3/4-14
- End 2 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 2 Size1/8 in, 3/4 in
- End 2 ThreadG - 3/4-14
- End 3 StyleFemale British Standard Pipe Parallel, Male British Standard Pipe Parallel
- End 3 Size1/8 in;3/4 in
- End 3 ThreadG - 1/8-28
- MaterialSteel
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series9564
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data