Motion
9621-04-04-NWO-SS

BRENNAN INDUSTRIES INC
9621-04-04-NWO-SS

9621-04-04-NWO-SS 04MBSPP-04MBSPPAORB 90
MI ITEM #12090801
MFR #9621-04-04-NWO-SS
List Price$258.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9621-04-04-NWO-SS

9621-04-04-NWO-SS 04MBSPP-04MBSPPAORB 90
MI ITEM #12090801
MFR #9621-04-04-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.10/each for your price

Overview

Mfr description
9621-04-04-NWO-SS 04MBSPP-04MBSPPAORB 90

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/4 in
  • End 1 Thread
    G - 1/4-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/4 in
  • End 2 Thread
    G - 1/4-19
  • Material
    Stainless Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9621
  • Seal Material
    NBR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text