Motion
9621-04-06-NWO-FG

BRENNAN INDUSTRIES INC
9621-04-06-NWO-FG

9621-04-06-NWO-FG 04MBSPP-06MBSPPAORB 90
Mi Item #12090802
MFR #9621-04-06-NWO-FG
Price$43.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9621-04-06-NWO-FG

9621-04-06-NWO-FG 04MBSPP-06MBSPPAORB 90
Mi Item #12090802
MFR #9621-04-06-NWO-FG

Mfr description
9621-04-06-NWO-FG 04MBSPP-06MBSPPAORB 90
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.06/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 3/8 in
  • End 2 Size
    1/4 in, 3/8 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/4-19, G - 3/8-19
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/4-19, G - 3/8-19
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    9621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)