Motion
9621-24-24-NWO-SS

BRENNAN INDUSTRIES INC
9621-24-24-NWO-SS

9621-24-24-NWO-SS 24MBSPP-24MBSPPAORB 90
MI ITEM #12090825
MFR #9621-24-24-NWO-SS
Price$5,422.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9621-24-24-NWO-SS

9621-24-24-NWO-SS 24MBSPP-24MBSPPAORB 90
MI ITEM #12090825
MFR #9621-24-24-NWO-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,422.25/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in

Details

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1-1/2-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1-1/2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Seal Material
    NBR
  • Series
    9621

Overview

Mfr description
9621-24-24-NWO-SS 24MBSPP-24MBSPPAORB 90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text