Specifications
Dimensions
- End 1 Size1-1/4 in
Details
- Adapter TypeCap
- End 1 StyleFemale British Standard Pipe Parallel
- End 1 ThreadG - 1-1/4-11
- End 2 StyleNon Applicable
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialStainless Steel
- Series9644
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)