Motion
9722-08-08-LN-SS

BRENNAN INDUSTRIES INC
9722-08-08-LN-SS

9722-08-08-LN-SS 08MBSPP-08MBSPP BULKHEA
Mi Item #12090870
MFR #9722-08-08-LN-SS
Price$371.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9722-08-08-LN-SS

9722-08-08-LN-SS 08MBSPP-08MBSPP BULKHEA
Mi Item #12090870
MFR #9722-08-08-LN-SS

Mfr description
9722-08-08-LN-SS 08MBSPP-08MBSPP BULKHEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$371.66/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Body
    27.0
  • Overall Length
    59.0
  • Thread Depth
    11.1
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    9722_LN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)