Motion
9722-10-10-LN-SS

BRENNAN INDUSTRIES INC
9722-10-10-LN-SS

MALE BSPP WITH 60 DEGREE SEAT
Mi Item #12090873
MFR #9722-10-10-LN-SS
Price$402.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9722-10-10-LN-SS

MALE BSPP WITH 60 DEGREE SEAT
Mi Item #12090873
MFR #9722-10-10-LN-SS

Mfr description
9722-10-10-LN-SS 10MBSPP-10MBSPP BULKHEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.87/each

Specifications

Dimensions

  • Hex Body
    30.0
  • Overall Length
    63.5
  • Thread Depth
    14.3
  • Thread Size 2
    5/8-14

Details

  • Series
    9722_LN
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)