Motion
9722-12-16-LN
9722-12-16-LN 12MBSPP-16MBSPP BULKHEAD S
MI ITEM #12090876
MFR #9722-12-16-LN
List Price$118.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9722-12-16-LN 12MBSPP-16MBSPP BULKHEAD S
MI ITEM #12090876
MFR #9722-12-16-LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.11/each for your price

Overview

Mfr description
9722-12-16-LN 12MBSPP-16MBSPP BULKHEAD S

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1-11
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1 in, 3/4 in
  • End 1 Thread
    G - 1-11, G - 3/4-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1 in, 3/4 in
  • End 2 Thread
    G - 1-11, G - 3/4-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Hex Body
    41.0
  • Series
    9722_LN
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text