Motion
9722-32-32-LN
9722-32-32-LN 32MBSPP-32MBSPP BULKHEAD S
Mi Item #12090882
MFR #9722-32-32-LN
Price$348.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9722-32-32-LN 32MBSPP-32MBSPP BULKHEAD S
Mi Item #12090882
MFR #9722-32-32-LN

Mfr description
9722-32-32-LN 32MBSPP-32MBSPP BULKHEAD S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$348.84/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Thread Size 2
    2-11

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Thread
    G - 2-11
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    G - 2-11
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9722_LN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)