Specifications
Dimensions
- Hex Body22.0
- Overall Length74.5
- Thread Depth7.9
- Thread Size 23/8-19
Details
- ManufacturerName (description attribute)Brennan
- PlatingCR3
- Series9722_L_LN
- ShapeSTRAIGHT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)