Motion
9722-L-08-08-LN

BRENNAN INDUSTRIES INC
9722-L-08-08-LN

9722-L-08-08-LN 08MBSPP-08MBSPP BULKHEAD
MI ITEM #12090886
MFR #9722-L-08-08-LN
List Price$47.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
9722-L-08-08-LN

9722-L-08-08-LN 08MBSPP-08MBSPP BULKHEAD
MI ITEM #12090886
MFR #9722-L-08-08-LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.84/each for your price

Overview

Mfr description
9722-L-08-08-LN 08MBSPP-08MBSPP BULKHEAD

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    1/2-14
  • End 1 Style
    Male British Standard Pipe Parallel
  • End 1 Size
    1/2 in
  • End 1 Thread
    G - 1/2-14
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Size
    1/2 in
  • End 2 Thread
    G - 1/2-14
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Overall Length
    75.5
  • Hex Body
    27.0
  • Series
    9722_L_LN
  • Thread Depth
    11.1
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text