Motion
9822-12-12-LN
9822-12-12-LN 12MMX1.5-12MMX1.5 BULKHEAD
MI ITEM #12090895
MFR #9822-12-12-LN
List Price$49.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9822-12-12-LN 12MMX1.5-12MMX1.5 BULKHEAD
MI ITEM #12090895
MFR #9822-12-12-LN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.03/each for your price

Overview

Mfr description
9822-12-12-LN 12MMX1.5-12MMX1.5 BULKHEAD

Specifications

  • Adapter Type
    Straight
  • Thread Size 2
    M12X1.5
  • End 1 Style
    Male Metric Bulkhead with Lock Nut, Male Metric
  • End 1 Size
    12 mm
  • End 1 Thread
    M12X1.5
  • End 2 Style
    Male Metric Bulkhead with Lock Nut, Male Metric
  • End 2 Size
    12 mm
  • End 2 Thread
    M12X1.5
  • Material
    Steel
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Series
    9822_LN
  • Plating
    CR3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text