Motion
9822-22-22-LN
9822-22-22-LN 22MMX1.5-22MMX1.5 BULKHEAD
Mi Item #12090900
MFR #9822-22-22-LN
Price$67.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9822-22-22-LN 22MMX1.5-22MMX1.5 BULKHEAD
Mi Item #12090900
MFR #9822-22-22-LN

Mfr description
9822-22-22-LN 22MMX1.5-22MMX1.5 BULKHEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.05/each

Specifications

Dimensions

  • End 1 Size
    22 mm
  • End 2 Size
    22 mm
  • Thread Size 2
    M22X1.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Metric Bulkhead with Lock Nut, Male Metric
  • End 1 Thread
    M22X1.5
  • End 2 Style
    Male Metric Bulkhead with Lock Nut, Male Metric
  • End 2 Thread
    M22X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    9822_LN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)