Specifications
Dimensions
- Thread Size 2ISO 8434-6
Details
- ManufacturerName (description attribute)Brennan
- PlatingCR3
- Seal MaterialNBR
- Series9824_NWO_FG_ORR
- Shape90 DEGREE ANGLE
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)