Motion
D2403-L22-L08-SS

BRENNAN INDUSTRIES INC
D2403-L22-L08-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12091702
MFR #D2403-L22-L08-SS
List Price$160.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L22-L08-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12091702
MFR #D2403-L22-L08-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.80/each for your price

Overview

Mfr description
D2403-L22-L08-SS L22MBT-L08MBT STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    32.0
  • Overall Length
    50.5
  • Thread Size 2
    LIGHT 08MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text