Motion
D2403-L28-L10-SS-X

BRENNAN INDUSTRIES INC
D2403-L28-L10-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12091729
MFR #D2403-L28-L10-SS-X
List Price$188.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L28-L10-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12091729
MFR #D2403-L28-L10-SS-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.35/each for your price

Overview

Mfr description
D2403-L28-L10-SS-X L28MBT-L10MBT STRT W/

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    41.0
  • Overall Length
    33.5
  • Thread Size 2
    M16X1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text