Motion
D2403-L35-L18-SS

BRENNAN INDUSTRIES INC
D2403-L35-L18-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12091760
MFR #D2403-L35-L18-SS
List Price$371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L35-L18-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12091760
MFR #D2403-L35-L18-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$371.18/each for your price

Overview

Mfr description
D2403-L35-L18-SS L35MBT-L18MBT STRAIGHT

Specifications

  • Shape
    STRAIGHT
  • Hex Body
    46.0
  • Overall Length
    58.5
  • Thread Size 2
    LIGHT 18MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought