Motion
D2403-L42-L22-SS

BRENNAN INDUSTRIES INC
D2403-L42-L22-SS

Compression Elbow & Straight - Reducer
Mi Item #12091789
MFR #D2403-L42-L22-SS
Price$515.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-L42-L22-SS

Compression Elbow & Straight - Reducer
Mi Item #12091789
MFR #D2403-L42-L22-SS

Mfr description
D2403-L42-L22-SS L42MBT-L22MBT STRAIGHT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.13/each

Specifications

Dimensions

  • Hex Body
    55.0
  • Overall Length
    62.0
  • Thread Size 2
    LIGHT 22MM TUBE OD

Details

  • Description Keyword
    Reducer
  • Manufacturer Catalog Number
    D2403-L42-L22-SS
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)