Motion
D2403-S30-S16-X

BRENNAN INDUSTRIES INC
D2403-S30-S16-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12091947
MFR #D2403-S30-S16-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2403-S30-S16-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12091947
MFR #D2403-S30-S16-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Body
    46.0
  • Overall Length
    48.0
  • Thread Size 2
    M24X1.5

Details

  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Overview

Mfr description
D2403-S30-S16-X S30MBT-S16MBT STRT W/O T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought