Motion
D2404-L15-08-X
D2404-L15-08-X L15MBT-08MP STRT W/O TUBE
MI ITEM #12092081
MFR #D2404-L15-08-X
Price$7.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D2404-L15-08-X L15MBT-08MP STRT W/O TUBE
MI ITEM #12092081
MFR #D2404-L15-08-X

Mfr description
D2404-L15-08-X L15MBT-08MP STRT W/O TUBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.21/each

Specifications

Dimensions

  • End 1 Size
    M22X1.5
  • End 2 Size
    1/2-14
  • Hex Body
    24.0
  • Overall Length
    38.0
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • Connection Type
    NPT / Compression
  • End 1 Style
    DIN METRIC TUBE COMPRESSION
  • End 2 Style
    Male NPT
  • Fitting Material
    Steel
  • Plating
    ZINC NICKEL
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)