Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-L08-02-SS-X

MALE METRIC DIN 24 DEGREE DIN
MI ITEM #12092308
MFR #D2405-L08-02-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D2405-L08-02-SS-X L08MBT-02FP STRT W/O T

Specifications

  • Thread Size 2
    1/8-27
  • Shape
    STRAIGHT
  • Overall Length
    26.0
  • Hex Body
    14.0
  • Series
    D2405_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text