Motion
D2405-S12-08GP-SS

BRENNAN INDUSTRIES INC
D2405-S12-08GP-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12092394
MFR #D2405-S12-08GP-SS
Price$83.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-S12-08GP-SS

Compression Elbow & Straight - Connector, Stainless Steel
Mi Item #12092394
MFR #D2405-S12-08GP-SS

Mfr description
D2405-S12-08GP-SS S12MBT-08FP GAUGE PORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.90/each

Specifications

Dimensions

  • Hex Body
    27 mm
  • Hex Size
    27 mm
  • Tube Size
    12 mm

Details

  • Adapter Type
    Straight
  • Body Material
    Stainless Steel
  • Both Ends Style/Type
    DIN Tube x Female Pipe
  • Connection Type
    DIN 2353 Flareless Tube Female Gauge Port Connector
  • Description Keyword
    Connector
  • End 1 Style
    DIN Tube
  • End 1 Thread
    M20 x 1.5
  • End 2 Style
    Female NPT Direct Gauge Port
  • Fitting Material
    Stainless Steel
  • Manufacturer Catalog Number
    D2405-S12-08GP-SS
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    630 bar, 9137 psi
  • Shape
    Straight
  • Type
    Tube Female Gauge Port Connector
  • Working Pressure
    9137 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)