Motion
D2405-S38-24-SS-X

BRENNAN INDUSTRIES INC
D2405-S38-24-SS-X

MALE METRIC DIN 24 DEGREE DIN
MI ITEM #12092410
MFR #D2405-S38-24-SS-X
Price$470.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2405-S38-24-SS-X

MALE METRIC DIN 24 DEGREE DIN
MI ITEM #12092410
MFR #D2405-S38-24-SS-X

Mfr description
D2405-S38-24-SS-X S38MBT-24FP STRT W/O T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.56/each

Specifications

Dimensions

  • Hex Body
    60.0
  • Overall Length
    59.0
  • Thread Size 2
    1-1/2-11-1/2

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2405_X
  • Shape
    STRAIGHT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)