Motion
D2500-L18-L08-X

BRENNAN INDUSTRIES INC
D2500-L18-L08-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12092627
MFR #D2500-L18-L08-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2500-L18-L08-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12092627
MFR #D2500-L18-L08-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D2500-L18-L08-X L18MBT-L08MBT 90 W/O TU

Specifications

  • Thread Size 2
    M14X1.5
  • Shape
    90 DEGREE ANGLE
  • Hex Body
    24.0
  • Series
    D2500_X
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought