Motion
D2603-L18-L12-L18-SS

BRENNAN INDUSTRIES INC
D2603-L18-L12-L18-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12093209
MFR #D2603-L18-L12-L18-SS
Price$396.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L18-L12-L18-SS

DIN METRIC TUBE COMPRESSION
Mi Item #12093209
MFR #D2603-L18-L12-L18-SS

Mfr description
D2603-L18-L12-L18-SS L18MBT-L12MBT-L18MB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.96/each

Specifications

Dimensions

  • Hex Body
    24.0
  • Overall Length
    40.5
  • Thread Size 2
    LIGHT 12MM TUBE OD

Details

  • ManufacturerName (description attribute)
    Brennan
  • Series
    D2603_REDUCER
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)