Overview
Mfr description
D2603-L18-L12-L18-SS-X L18MBT-L12MBT-L18
Specifications
- Thread Size 2M18X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length31.0
- Hex Body24.0
- SeriesD2603_REDUCER_X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data