Overview
Mfr description
D2603-L22-L12-L22-SS L22MBT-L12MBT-L22MB
Specifications
- Thread Size 2LIGHT 12MM TUBE OD
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length45.5
- Hex Body27.0
- SeriesD2603_REDUCER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data