Overview
Mfr description
D2603-L22-L12-L22-SS-X L22MBT-L12MBT-L22
Specifications
- Thread Size 2M18X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length35.0
- Hex Body27.0
- SeriesD2603_REDUCER_X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data