Overview
Mfr description
D2603-L22-L18-L12-SS-X L22MBT-L18MBT-L12
Specifications
- Thread Size 2M26X1.5
- ShapeTEE
- ManufacturerName (description attribute)Brennan
- Overall Length35.0
- Hex Body27.0
- SeriesD2603_REDUCER_X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data