Motion
D2603-L22-L22-L28

BRENNAN INDUSTRIES INC
D2603-L22-L22-L28

DIN METRIC TUBE COMPRESSION
MI ITEM #12093279
MFR #D2603-L22-L22-L28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L22-L22-L28

DIN METRIC TUBE COMPRESSION
MI ITEM #12093279
MFR #D2603-L22-L22-L28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D2603-L22-L22-L28 L22MBT-L22MBT-L28MBT T

Specifications

  • Thread Size 2
    LIGHT 22MM TUBE OD
  • Shape
    TEE
  • Overall Length
    48.5
  • Hex Body
    36.0
  • Series
    D2603_REDUCER
  • Plating
    ZINC NICKEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text