Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L28-L22-L12-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12093290
MFR #D2603-L28-L22-L12-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D2603-L28-L22-L12-SS-X L28MBT-L22MBT-L12

Specifications

  • Thread Size 2
    M30X2.0
  • Shape
    TEE
  • Overall Length
    38.0
  • Hex Body
    36.0
  • Series
    D2603_REDUCER_X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text