Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L28-L22-L28-SS

DIN METRIC TUBE COMPRESSION
MI ITEM #12093297
MFR #D2603-L28-L22-L28-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D2603-L28-L22-L28-SS L28MBT-L22MBT-L28MB

Specifications

  • Thread Size 2
    LIGHT 22MM TUBE OD
  • Shape
    TEE
  • Overall Length
    49.0
  • Hex Body
    36.0
  • Series
    D2603_REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text