Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-L35-L28-L18-SS-X

MALE METRIC 24 DEGREE DIN SEAT
MI ITEM #12093331
MFR #D2603-L35-L28-L18-SS-X

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D2603-L35-L28-L18-SS-X L35MBT-L28MBT-L18

Specifications

  • Hex Body
    41.0
  • Overall Length
    45.0
  • Shape
    TEE
  • Thread Size 2
    M36X2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text