Motion
D2603-S12-S12-S06

BRENNAN INDUSTRIES INC
D2603-S12-S12-S06

DIN METRIC TUBE COMPRESSION
Mi Item #12093397
MFR #D2603-S12-S12-S06
Price$58.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S12-S12-S06

DIN METRIC TUBE COMPRESSION
Mi Item #12093397
MFR #D2603-S12-S12-S06

Mfr description
D2603-S12-S12-S06 S12MBT-S12MBT-S06MBT T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.03/each

Specifications

Dimensions

  • Hex Body
    17.0
  • Overall Length
    38.0
  • Thread Size 2
    HEAVY 12MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)