Motion
D2603-S12-S12-S08

BRENNAN INDUSTRIES INC
D2603-S12-S12-S08

DIN METRIC TUBE COMPRESSION
MI ITEM #12093400
MFR #D2603-S12-S12-S08
List Price$65.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S12-S12-S08

DIN METRIC TUBE COMPRESSION
MI ITEM #12093400
MFR #D2603-S12-S12-S08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.90/each for your price

Overview

Mfr description
D2603-S12-S12-S08 S12MBT-S12MBT-S08MBT T

Specifications

  • Hex Body
    17.0
  • Overall Length
    38.0
  • Plating
    ZINC NICKEL
  • Shape
    TEE
  • Thread Size 2
    HEAVY 12MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text