Motion
D2603-S14-S14-S10

BRENNAN INDUSTRIES INC
D2603-S14-S14-S10

DIN METRIC TUBE COMPRESSION
Mi Item #12093416
MFR #D2603-S14-S14-S10
Price$81.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S14-S14-S10

DIN METRIC TUBE COMPRESSION
Mi Item #12093416
MFR #D2603-S14-S14-S10

Mfr description
D2603-S14-S14-S10 S14MBT-S14MBT-S10MBT T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.42/each

Specifications

Dimensions

  • Hex Body
    19.0
  • Overall Length
    40.0
  • Thread Size 2
    HEAVY 14MM TUBE OD

Details

  • Plating
    ZINC NICKEL
  • Shape
    TEE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)