Motion
D2603-S16-S16-S06

BRENNAN INDUSTRIES INC
D2603-S16-S16-S06

DIN METRIC TUBE COMPRESSION
MI ITEM #12093423
MFR #D2603-S16-S16-S06
List Price$99.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2603-S16-S16-S06

DIN METRIC TUBE COMPRESSION
MI ITEM #12093423
MFR #D2603-S16-S16-S06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.32/each for your price

Overview

Mfr description
D2603-S16-S16-S06 S16MBT-S16MBT-S06MBT T

Specifications

  • Hex Body
    24.0
  • Overall Length
    43.0
  • Plating
    ZINC NICKEL
  • Shape
    TEE
  • Thread Size 2
    HEAVY 16MM TUBE OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text