Motion
D2700-LN-S12-S12-X

BRENNAN INDUSTRIES INC
D2700-LN-S12-S12-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #12093767
MFR #D2700-LN-S12-S12-X
Price$13.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D2700-LN-S12-S12-X

MALE METRIC 24 DEGREE DIN SEAT
Mi Item #12093767
MFR #D2700-LN-S12-S12-X

Mfr description
D2700-LN-S12-S12-X S12MBT-S12MBT BH STRT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.21/each

Specifications

Dimensions

  • Hex Body
    27.0
  • Overall Length
    60.0
  • Thread Size 2
    M20X1.5

Details

  • Plating
    ZINC NICKEL
  • Series
    D2700_LN_X
  • Shape
    STRAIGHT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)