Overview
Mfr description
D6504-L18-L22-X L18FMS-L22MBT STRT W/O T
Specifications
- Thread Size 2LIGHT 22MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- SeriesD6504_REDUCER_X
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data