Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6504-L22-L22-SS

FEMALE METRIC SWIVEL 24DEG DIN
MI ITEM #12094465
MFR #D6504-L22-L22-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D6504-L22-L22-SS L22FMS-L22MBT STRAIGHT

Specifications

  • Thread Size 2
    LIGHT 22MM TUBE OD
  • Shape
    STRAIGHT
  • Overall Length
    60.0
  • Hex Body
    32.0
  • Series
    D6504_EQUAL
  • Seal Material
    VITON«

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text