Overview
Mfr description
D6504-L28-L28-SS L28FMS-L28MBT STRAIGHT
Specifications
- Thread Size 2LIGHT 28MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length62.0
- Hex Body41.0
- SeriesD6504_EQUAL
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data