Overview
Mfr description
D6504-S12-S12-SS S12FMS-S12MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 12MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length54.0
- Hex Body22.0
- SeriesD6504_EQUAL
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data