Overview
Mfr description
D6504-S16-S16-SS S16FMS-S16MBT STRAIGHT
Specifications
- Thread Size 2HEAVY 16MM TUBE OD
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length60.0
- Hex Body27.0
- SeriesD6504_EQUAL
- Seal MaterialVITON«
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data