Overview
Mfr description
D6504-SP-S16-S12-SS-X S16FMSP-S12MBT STR
Specifications
- Thread Size 2M20X1.5
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length45.5
- Hex Body22.0
- SeriesD6504_SP_X
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data