Overview
Mfr description
D6505-S06-04 S06FMS-04MP STRAIGHT
Specifications
- Thread Size 21/4-18
- ShapeSTRAIGHT
- ManufacturerName (description attribute)Brennan
- Overall Length38.5
- Hex Body14.0
- SeriesD6505
- PlatingZINC NICKEL
- Seal MaterialNBR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data