Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6505-SP-L22-08-SS

FEMALE METRIC STANDPIPE DIN24D
MI ITEM #12095178
MFR #D6505-SP-L22-08-SS

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D6505-SP-L22-08-SS L22FMSP-08MP STRAIGHT

Specifications

  • Thread Size 2
    1/2-14
  • Shape
    STRAIGHT
  • Overall Length
    49.0
  • Hex Body
    27.0
  • Series
    D6505_SP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text